Skip to content Skip to navigation menu
Diamond Coated Hex Core Drill Bit

48-17-5050

Diamond Coated Hex Core Drill Bit
Item #117712140
  • 5 in Cutting Dia.
  • Core Drill Style
  • 18.701 in Length
  • Diamond Coated Material
Diamond Coated Hex Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Cutting Dia.
  • Core Drill Style
  • 18.701 in Length
  • Diamond Coated Material

description

  • Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.

features

  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
  • Thin 3 mm Kerf delivers faster holes
  • Top quality diamonds
  • 10mm segment height
  • 1-1/4 in. to 7 thread connection
  • Designed to be used wet
  • Max RPM: 525
  • 16 in. drilling depth
Weight 6.779 LB
EAN or UPC 45242567850
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison