
- 2 in Cutting Dia.
- Core Drill Style
- 18.701 in Length
- Diamond Coated Material
description
- Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.
features
- Designed to be used wet
- 1-1/4 in. to 7 thread connection
- Maximum run time
- Ideal for concrete and concrete with rebar
- Thin 3 mm Kerf delivers faster holes
- Top quality diamonds
- Max RPM: 1315
- 10mm segment height
- 16 in. drilling depth
- Fastest drilling compared to other Milwaukee diamond core bits
Weight | 2.524 LB |
EAN or UPC | 45242567799 |
