Skip to content Skip to navigation menu
Milwaukee Tool48-17-4015

48-17-4015

Diamond Coated Threaded Core Drill Bit
Item #112920285
  • 1 1/2 in Cutting Dia.
  • Core Drill Style
  • 12 in Length
  • Diamond Coated Material
Milwaukee Tool48-17-4015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Cutting Dia.
  • Core Drill Style
  • 12 in Length
  • Diamond Coated Material

description

  • Allows for quick and easy extended depth drilling applications. This extension adds 12 in. to the drill tube length for any of our wet core bits.

features

  • Designed to used with Milwaukee premium wet core bits
  • Extends core bit drilling depth by 12 in.
  • Apply anti-seize lubricant to threads before use
  • Designed to be used wet
Weight 2.0 LB
EAN or UPC 45242357130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison