- Low Carbon Steel Bit Material
- 17 in Length
description
- The MILWAUKEE® Diamond Premium Wet Core Bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4" - 14", Diamond Premium Wet Core Bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with a threaded cap for easily extending the core bit. Designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility. Sizes from ¾” – 1-1/2” are compatible with all core drills with a 5/8”-11 thread. Sizes from 2” – 14” are compatible with all core drills with a 1-1/4”-7 thread. Designed for wet use only.
features
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- Threaded cap allows for bit extension
- V-shaped turbo segment provides faster cutting action
- Designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility
- Available in diameters ¾” to 14”
- Designed for wet use only
- 1-1/4"-7 Thread
| RPM [Max] | 505 rpm |
| Wet or Dry | Wet |
| Bit Material | Low Carbon Steel |
| Bit Dia. | 9 in |
| Recommended Safety Equipment | Safety Glasses, Mask, Hearing Protection |
| Length | 17 in |
| Bit Type | Core |
| Drilling Depth | 15 in |
| Chuck Fitment | Threaded |
| Shank Dia. | 1.25 in |
| Weight | 23.0 LB |
| EAN or UPC | 45242820320 |

