Skip to content Skip to navigation menu
Diamond Coated Threaded Core Drill Bit

48-17-2020

Diamond Coated Threaded Core Drill Bit
Item #112920234
  • 2 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material
Diamond Coated Threaded Core Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material

description

  • Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., Milwaukee diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

features

  • Fast drilling in cured concrete with small diameter steel mesh and rebar
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread
Weight 3.8 LB
EAN or UPC 45242357222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison