
- 2 1/2 in Cutting Dia.
- Core Drill Style
- 15 in Length
- Diamond Coated Material
description
- Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 1-1/4 in. 7 thread.
features
- Designed specifically for demands of drilling pre-stressed concrete
- 15 in. drilling depth
- Designed to be used wet
- 1-1/4 in. 7 thread
Weight | 4.8 LB |
EAN or UPC | 45242357048 |
