
- 2 1/2 in Cutting Dia.
- Core Drill Style
- 15.748 in Length
- Diamond Coated Material
description
- Milwaukee diamond ultra dry core bits are engineered with thin Kerf segments for fastest drilling and longest life in concrete, brick, and block. Milwaukee diamond ultra dry core bits provides up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete, brick, and block applications.
features
- Fastest drilling compared to previous Milwaukee dry core bits
- 9mm segment height
- 1-1/4 in. to 7 thread connection
- Thin 3 mm Kerf delivers faster holes
- Maximum run time
- Ideal for concrete, brick, and block
- Designed to be used dry
- 13 in. drilling depth
- Max RPM: 1655
- Top quality diamonds
Weight | 2.811 LB |
EAN or UPC | 45242567904 |
