- Carbide Tipped Bit Material
- 22 in Length
description
- The MILWAUKEE® 15/16" x 22" SHOCKWAVE™ Lineman's Fiberglass Drill Bits are engineered to deliver linemen cleaner, straight through holes in composite and fiberglass utility poles and crossarms. The bit features a carbide tip for a faster, cleaner cut and best life. These bits are available in 12" and 22" lengths to pass through power utility poles and arms in a single pass. This eliminates the need to flip over the pole, line up holes, and drill through the other side. The 7/16” hex shank allows for a quick connection. Pair this accessory with the Hex Utility High Torque Impact Wrench (2865-20) for ultimate performance.
features
- Optimized Flute Geometry for cleaner material ejection.
- Carbide tipped cutting edges reduce friction for increased speed of cut.
- 7/16" hex shank for quick connection. Optimized for the M18 Fuel 7/16 Hex Utility High Torque Impact Wrench.
- Available in 12" and 22" lengths
- Designed for drilling into fiberglass and composite utility poles and arms. Not Recommended for concrete poles.
- Laser etched for easy identification
- Shockwave™ Lineman's Accessories
| Self Feeding | No |
| Length | 22 in |
| Shank Dia. | 0.438 in |
| Drilling Depth | 20.33 in |
| Bit Material | Carbide Tipped |
| Flute Length | 6.22 in |
| Chuck Size Required [Min] | 1/2 in |
| Single/Double End | Single |
| Bit Type | Auger |
| Case Included | No |
| Bit Dia. | 15/16 in |
| Weight | 1.47 LB |
| EAN or UPC | 45242569960 |

