- 1/2 in
- 3/4 in
- 1 in Cutting Diameter
- Ship Auger Drill Style
- 18 in Overall Length
description
- Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
features
- Double wing spurs for clean hole cutting
- Non-stick coated flutes for faster chip ejection
- Self-feeding screw point
- Impact rated shank
| Overall Length | 18 in |
| Cutting Dia. | 1/2 in, 3/4 in, 1 in |
| Drill Style | Ship Auger |
| Bit Type | Auger |
| Cutting Depth | 18 in |
| Shank Type | Hex |
| Case Included | Yes |
| Material | High Speed Steel |
| No. of Pieces | 3 |
| Shank Dia. | 7/16 in |
| Weight | 5.0 LB |
| EAN or UPC | 45242159888 |

