- 1 1/4 in Cutting Diameter
- 6 1/2 in Overall Length
- 4 in Flute Length
description
- Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
features
- Double wing spurs for clean hole cutting
- Non-stick coated flutes for faster chip ejection
- Impact rated shank
- Sharp cutting spurs and lips can be quickly resharpened for fast, efficient production
| Bit Type | Auger |
| Manufacturer Name | Milwaukee� Electric Tools |
| Shank Type | Hex |
| Cutting Dia. | 1 1/4 in |
| Shank Dia. | 7/16 in |
| End Type | Single |
| Material | High Speed Steel |
| Cutting Depth | 4 in |
| Flute Length | 4 in |
| Overall Length | 6 1/2 in |
| Weight | 0.68 LB |
| EAN or UPC | 45242092000 |

