- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee® M12™ REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M12™ REDLITHIUM™ XC battery in a lighter and more compact package. The 12-Volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. in addition, the M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases and solvents found in automotive and manufacturing environments. The Milwaukee® M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 is fully compatible with 125 plus M12™ solutions. Includes (2) M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Packs.
features
- 25% MORE POWER: Our most powerful CP (compact) battery provides M12™ users with the power to take on high demand applications
- RUNS 25% COOLER: Runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools harder throughout a wider application range
- XC POWER, COMPACT SIZE: Increased performance results in the same power as an M12™ REDLITHIUM™ XC3.0 battery in a 50% lighter package, perfect for tight spots and overhead work
- REDLINK Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: resistant housing designed to provide increased protection against exposure to common oils, greases and solvents
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 125 plus Milwaukee cordless power tools
- 2-Year warranty
- Includes: Two 48-11-2425 M12 REDLITHIUM HIGH OUTPUT CP2.5 battery pack
| Warranty | 3 Year |
| Battery Voltage | 12 V |
| Amp Hour | 2.5 |
| Compatibility | Milwaukee M12 Tools |
| Battery Package Count | 2 |
| Color | Black, Red |
| Battery Charger Included | No |
| Battery Chemistry | Lithium Ion |
| Rechargeable | Yes |
| Housing Material | Plastic |
| Weight | 5.15 LB |
| EAN or UPC | 45242792245 |

