- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 and CP3.0 batteries provide 50% more power and run 50% cooler versus M18™ REDLITHIUM™ XC and CP battery packs. The optimized combination of size and increased power offers a great solution for the entire range of M18™ solutions. Milwaukee M18™ REDLITHIUM™ batteries deliver fade-free power and run substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. These M18™ REDLITHIUM™ batteries provide increased power in extreme cold weather conditions (below 0F/-18C) and deliver more work per charge, driving corded replacement on the jobsite. The M18™ HIGH OUTPUT™ REDLITHIUM™ XC8.0 and CP3.0 batteries are fully compatible with the M18™ System.
features
- REDLINK intelligence: battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Fuel gauge onboard: displays remaining run-time
- Versatility: powers all 200 plus M18 cordless solutions
- Compatible with all M18 tools
- (48-11-1880) 3-year battery warranty
- (48-11-1835) 2-year battery warranty
- Includes: (1) M18 REDLITHIUM HIGH OUTPUT XC 8.0 battery pack, (1) M18 REDLITHIUM HIGH OUTPUT CP3.0 battery pack
| Amp Hour | 8 |
| Color | Black, Red |
| Battery Chemistry | Lithium Ion |
| Rechargeable | Yes |
| Warranty | 3 Year (XC Battery), 2 Year (CP Battery |
| Housing Material | Plastic, Rubber |
| Compatibility | Milwaukee M18™ Tools |
| Battery Voltage | 18 V |
| Battery Charger Included | No |
| Battery Package Count | 2 |
| Weight | 3.925 LB |
| EAN or UPC | 45242606900 |

