- Metal Cutting
- 18 Teeth per Inch
- 9" Length
| Thickness | 0.035 in |
| Length | 9 in |
| Shank | 1/2 in |
| Teeth Per Inch | 18 |
| Blade Type | Metal Cutting |
| Weight | 0.14 LB |
| Thickness | 0.035 in |
| Length | 9 in |
| Shank | 1/2 in |
| Teeth Per Inch | 18 |
| Blade Type | Metal Cutting |
| Weight | 0.14 LB |