- Metal Cutting
- 14 Teeth per Inch
- 6" Length
| Blade Type | Metal Cutting |
| Teeth Per Inch | 14 |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Length | 6 in |
| Weight | 0.1 LB |
| Blade Type | Metal Cutting |
| Teeth Per Inch | 14 |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Length | 6 in |
| Weight | 0.1 LB |