- Metal Scroll Cutting
- 14 Teeth per Inch
- 4 5/8" Length
| Blade Type | Metal Scroll Cutting |
| Thickness | 0.035 in |
| Shank | 1/2 in |
| Length | 4 5/8 in |
| Teeth Per Inch | 14 |
| Weight | 0.04 LB |
| Blade Type | Metal Scroll Cutting |
| Thickness | 0.035 in |
| Shank | 1/2 in |
| Length | 4 5/8 in |
| Teeth Per Inch | 14 |
| Weight | 0.04 LB |