Skip to content Skip to navigation menu
High Performance Super Sawzall® Blade

48-02-5094

High Performance Super Sawzall® Blade
Item #103988035
  • All Purpose
  • 8 Teeth per Inch
  • 12" Length
High Performance Super Sawzall® Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • All Purpose
  • 8 Teeth per Inch
  • 12" Length
Shank 1/2 in
Thickness 0.05 in
Blade Type All Purpose
Teeth Per Inch 8
Length 12 in
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison