- All Purpose
- 8 Teeth per Inch
- 8" Length
| Teeth Per Inch | 8 |
| Thickness | 0.05 in |
| Length | 8 in |
| Blade Type | All Purpose |
| Shank | 1/2 in |
| Weight | 0.18 LB |
| Teeth Per Inch | 8 |
| Thickness | 0.05 in |
| Length | 8 in |
| Blade Type | All Purpose |
| Shank | 1/2 in |
| Weight | 0.18 LB |