- Wood Cutting
- 4 Teeth per Inch
- 6" Length
| Length | 6 in |
| Teeth Per Inch | 4 |
| Thickness | 0.05 in |
| Shank | 1/2 in |
| Blade Type | Wood Cutting |
| Weight | 0.09 LB |
| Length | 6 in |
| Teeth Per Inch | 4 |
| Thickness | 0.05 in |
| Shank | 1/2 in |
| Blade Type | Wood Cutting |
| Weight | 0.09 LB |