- Tungsten Carbide
- Coarse Grit
- 9" Length
| Length | 9 in |
| Thickness | 0.039 in |
| Teeth Per Inch | N/A |
| Blade Type | Tungsten Carbide |
| Shank | 1/2 in |
| Weight | 0.09 LB |
| Length | 9 in |
| Thickness | 0.039 in |
| Teeth Per Inch | N/A |
| Blade Type | Tungsten Carbide |
| Shank | 1/2 in |
| Weight | 0.09 LB |