- 6 in Length
- 8/12 Teeth Per Inch
- All Purpose Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Precision forming process creates sharper teeth for fast cutting.
- Matrix II bi-metal teeth for greater durability
- Milwaukee Fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials
- Double relief angle reduces tooth stress for long life.
| Blade Cutting Material | Bi-Metal |
| Length | 6 in |
| No. of Teeth | 60 |
| Teeth Per Inch | 8/12 |
| Width | 3/4 in |
| Blade Type | All Purpose |
| Weight | 0.06 LB |
| EAN or UPC | 45242083671 |

