- 12 in Length
- 6 Teeth Per Inch
- Multi-Material Blade Type
description
- Super SAWZALL blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all sawmills and standard competitive saws.
features
- 6 TPI, 12 in. length, bi-metal construction
- This blade has a 1/2 in. universal tang that fits all sawmills and standard competitive saws
- 100 blades per box
- For very fast cutting in nail embedded wood and general roughing-in work.
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.05 in |
| Length | 12 in |
| Width | 3/4 in |
| No. of Teeth | 72 |
| Teeth Per Inch | 6 |
| Thickness | 0.05 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.1 LB |
| EAN or UPC | 45242083541 |

