- 9 in Blade Length
- 0.039 in Blade Thickness
description
- Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
features
- Tungsten Carbide for long life
- 1/2 in. universal tang fits all SAWZALL
- 3 blades per package
- Coarse grit for fast cutting
| Blade Length | 9 in |
| Progressive Blade Tooth Spacing | Yes |
| Saw Blade Width | 0.75 in |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Tile |
| Blade Cutting Material | Carbide |
| Blade Thickness | 0.039 in |
| Weight | 0.9 LB |
| EAN or UPC | 45242085040 |

