- 6 in Length
- Multi-Material Blade Type
description
- Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
features
- Tungsten Carbide for long life
- Coarse grit for fast cutting
- High quality abrasive cutting
- Bulk packaging for additional savings
| Blade Type | Multi-Material |
| Blade Cutting Material | Bi-Metal |
| Thickness A [Min] | 0.039 in |
| Length | 6 in |
| Thickness | 0.039 in |
| Width | 3/4 in |
| Weight | 0.6 LB |
| EAN or UPC | 45242085033 |

