- Metal Cutting
- 18 Teeth per Inch
- 4" Length
| Thickness | 0.035 in |
| Shank | 1/2 in |
| Blade Type | Metal Cutting |
| Teeth Per Inch | 18 |
| Length | 4 in |
| Weight | 1.35 LB |
| Thickness | 0.035 in |
| Shank | 1/2 in |
| Blade Type | Metal Cutting |
| Teeth Per Inch | 18 |
| Length | 4 in |
| Weight | 1.35 LB |