- 12 in Length
- 8/12 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- Matrix II bi-metal teeth for greater durability
- 50 blades per package
| Teeth Per Inch | 8/12 |
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.05 in |
| Shank | 1/2 in |
| Width | 3/4 in |
| Length | 12 in |
| Blade Cutting Material | Bi-Metal |
| No. of Teeth | 144 |
| Thickness | 0.05 in |
| Weight | 4.91 LB |
| EAN or UPC | 45242084715 |

