- All Purpose
- 10 Teeth per Inch
- 4" Length
| Teeth Per Inch | 10 |
| Blade Type | All Purpose |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Length | 4 in |
| Weight | 1.24 LB |
| Teeth Per Inch | 10 |
| Blade Type | All Purpose |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Length | 4 in |
| Weight | 1.24 LB |