- 9 in Length
- 6 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
features
- Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
- Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
- Matrix II bi-metal teeth for greater durability
- For very fast cutting in nail embedded wood and general roughing-in work
- 50 blades per package
| Width | 3/4 in |
| Blade Type | Multi-Material |
| Thickness | 0.035 in |
| Blade Cutting Material | Bi-Metal |
| Thickness A [Min] | 0.035 in |
| Teeth Per Inch | 6 |
| Length | 9 in |
| Shank | 1/2 in |
| No. of Teeth | 54 |
| Weight | 3.48 LB |
| EAN or UPC | 45242084661 |

