- 6 in Length
- 6 Teeth Per Inch
- Wood Blade Type
description
- SUPER SAWZALL® blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL® blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all SAWZALL®s and standard competitive saws. Includes fifty individual blades.
features
- Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
- Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
- Fits all SAWZALL products: 1/2 in. universal tang
- For very fast cutting in nail embedded wood and general roughing-in work
- Matrix II bi-metal teeth for greater durability
- 50 blades per package
| No. of Teeth | 36 |
| Blade Type | Wood |
| Blade Cutting Material | Bi-Metal |
| Length | 6 in |
| Shank | 1/2 in |
| Teeth Per Inch | 6 |
| Width | 3/4 in |
| Thickness A [Min] | 0.05 in |
| Thickness | 0.05 in |
| Weight | 1.95 LB |
| EAN or UPC | 45242084791 |

