- Wood Cutting
- 6 Teeth per Inch
- 6" Length
| Blade Type | Wood Cutting |
| Length | 6 in |
| Thickness | 0.05 in |
| Teeth Per Inch | 6 |
| Shank | 1/2 in |
| Weight | 2.72 LB |
| Blade Type | Wood Cutting |
| Length | 6 in |
| Thickness | 0.05 in |
| Teeth Per Inch | 6 |
| Shank | 1/2 in |
| Weight | 2.72 LB |