- 12 in Length
- 7/11 Teeth Per Inch
- Multi-Material Blade Type
description
- The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
features
- Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
- Hardened teeth for increased life in nail embedded wood and thick metals
- 7/11 TPI for a wide material variety to be true demolition blades
- New blade profile with the ability to bend and maintain its shape
- Nail protecting feature built into the tooth design
- Aggressive tooth and blade design for increased speed in woods and metals
- Blade profile optimized for fast plunging
| Length | 12 in |
| Thickness | 0.05 in |
| No. of Teeth | 96 |
| Blade Type | Multi-Material |
| Blade Cutting Material | Bi-Metal |
| Thickness A [Min] | 0.05 in |
| Teeth Per Inch | 7/11 |
| Width | 1 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242083756 |

