- 8 in Blade Length
- 0.05 in Blade Thickness
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- All-purpose blade can cut through multiple materials
- Material, geometry and heat treating maximize performance
- Matrix II bi-metal teeth for greater durability
- Thin kerf for flexible cuts
- Cuts woods, nail embedded woods, composition material, plastic, ferrous and non-ferrous metals, and cast iron
| Saw Blade Width | 0.75 in |
| Blade Thickness | 0.05 in |
| Blade Cutting Material | Bi-Metal |
| Material Cut | Wood |
| Teeth Per Inch | 8/12 |
| Progressive Blade Tooth Spacing | Yes |
| Blade Length | 8 in |
| Tooth Count | 80 |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.07 LB |
| EAN or UPC | 45242083558 |

