- Metal Cutting
- 14 Teeth per Inch
- 3 5/8" Length
| Teeth Per Inch | 14 |
| Blade Type | Metal Cutting |
| Length | 3 5/8 in |
| Thickness | N/A |
| Shank | 1/2 in |
| Weight | 0.07 LB |
| Teeth Per Inch | 14 |
| Blade Type | Metal Cutting |
| Length | 3 5/8 in |
| Thickness | N/A |
| Shank | 1/2 in |
| Weight | 0.07 LB |