- Plaster Cutting
- 6 Teeth per Inch
- 5" Length
| Blade Type | Plaster Cutting |
| Teeth Per Inch | 6 |
| Shank | 1/2 in |
| Length | 5 in |
| Thickness | N/A |
| Weight | 0.2 LB |
| Blade Type | Plaster Cutting |
| Teeth Per Inch | 6 |
| Shank | 1/2 in |
| Length | 5 in |
| Thickness | N/A |
| Weight | 0.2 LB |