- 9 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® 9" 7 TPI TORCH™ with Carbide Teeth SAWZALL® Blade 25 Pack has been engineered to deliver extreme life and unmatched versatility in thick and extreme metal cutting applications. This reciprocating saw blade delivers up to 50X life over standard blades. The TORCH™ with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, and high strength alloys. With up to 70% larger gullets than other carbide blades and an optimized tooth design, these blades deliver extreme life in metal cutting applications.
features
- Carbide teeth for 50X life over bi-metal recip blades
- Cuts black pipe, angle iron, rebar, stainless steel, and more
- 8 TPI for fast, smooth cuts in thick and extreme metals
- Carbide teeth for longer life, greater material versatility, and faster cuts
- 1in tall blade for better durability
- 1/2" universal tang
- Large tooth gullets for easy material ejection
- Available in 1, 3 and 5PKs
- 9” 25PKs
- Made in USA
- 1 in. tall body for demolition
| Blade Thickness | 0.05 in |
| Blade Type | The TORCH SAWZALL |
| Blade Material | Carbide |
| Blade Length | 9 in |
| Material Cut | Thick Metal |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.12 LB |
| EAN or UPC | 45242592999 |

