- 8 in Length
- 8/12 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- All purpose blade for cutting all woods, nail embedded woods, composition material, plastic, ferrous and non-ferrous metals, and cast iron.
- 25 blades per pouch
- Matrix II bi-metal teeth for greater durability
| Blade Type | Wood |
| Thickness A [Min] | 0.05 in |
| Teeth Per Inch | 8/12 |
| Width | 3/4 in |
| Thickness | 0.05 in |
| Length | 8 in |
| Blade Cutting Material | Bi-Metal |
| No. of Teeth | 12 |
| Weight | 2.09 LB |
| EAN or UPC | 45242083244 |

