- 7 Teeth per Inch
description
- The MILWAUKEE® 6" 7TPI The TORCH™ with NITRUS CARBIDE™ for CAST IRON and other thick metals is the next generation of carbide teeth technology. This SAWZALL® blade with NITRUS CARBIDE™ teeth cuts longer, cuts more and cuts faster than traditional carbide teeth products on the market. Milwaukee NITRUS CARBIDE™ technology eliminates the tradeoff between life and speed of cut compared to traditional carbide teeth blades. The blade delivers 3X the life of existing carbide teeth reciprocating saw blades to continuously make the toughest cast iron removals on the job. With 25% more Nitrus Carbide per tooth and a 1/2” universal tang, The TORCH™ SAWZALL® blade with NITRUS CARBIDE™ cuts the thickest metals like cast iron and soil pipe. With a unique carbide blend, it also outperforms standard carbide teeth blades in common thick metals.
features
- 3X longer life in cast iron than standard carbide blades
- Cuts hard cast iron and soil pipe
- Cuts faster than standard carbide teeth blades
- Ability to cut thick metals: stainless steel, black pipe, angle iron
- 7TPI design for fast starts and smooth cuts
- 25% more NITRUS CARBIDE™ per tooth
- 1/2" universal tang
| Tooth Count | 63 |
| Saw Blade Width | 1 in |
| Teeth Per Inch | 7 |
| Material | Carbide Tipped |
| Weight | 0.16 LB |
| EAN or UPC | 45242569731 |

