- 6 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® WRECKER™ with Carbide Teeth SAWZALL® Blade cuts longer, cuts more, and cuts faster. Milwaukee® carbide reciprocating saw blades are designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, plastics, and metal applications. Fang Tip™ design for the fastest plunge cutting in nail-embedded wood. The 6TPI design is ideal for material versatility and fast demolition.
features
- The Most Versatile Carbide Blade
- Designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, plastics, and metal applications
- Fang Tip™ design for rapid plunge cutting into wood
- Fang Tip™ design for fastest plunge cutting in nail embedded wood
- Carbide teeth for up to 50x the life of bi-metal blades
- 1/2" universal tang
- Large gullets for easier debris removal
- 1" tall body to withstand aggressive material demolition and remodeling
- Available in 6", 9", and 12" lengths in 1PKs, 3PKs, and 5PKs
| Blade Length | 6 in |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Multi-Purpose |
| Blade Thickness | 0.05 in |
| Blade Type | Carbide Teeth |
| Blade Material | Carbide |
| Weight | 0.08 LB |
| EAN or UPC | 45242568017 |

