- 12 in Length
- 7 Teeth Per Inch
- Medium Metal Blade Type
description
- The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
features
- Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II bi-metal teeth for greater durability
| No. of Teeth | 60 |
| Thickness A [Min] | 0.05 in |
| Teeth Per Inch | 7 |
| Length | 12 in |
| Thickness | 0.05 in |
| Width | 3/4 in |
| Blade Type | Medium Metal |
| Blade Cutting Material | Carbide |
| Weight | 0.45 LB |
| EAN or UPC | 45242521098 |

