- 12 in Length
- 7 Teeth Per Inch
- Medium Metal Blade Type
description
- THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.
features
- 1 in. tall for demolition
- 7 TPI for fast efficient cutting of thick & extreme metals
- Carbide teeth for longer life & greater versatility
- Fast in cast iron
- 25% more Carbide per tooth for longest life
- 70% larger gullets for rapid chip removal
| Teeth Per Inch | 7 |
| No. of Teeth | 84 |
| Thickness | 0.05 in |
| Length | 12 in |
| Width | 1 in |
| Thickness A [Min] | 0.05 in |
| Blade Cutting Material | Carbide |
| Blade Type | Medium Metal |
| Weight | 0.15 LB |
| EAN or UPC | 45242520855 |

