- 12 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® 12" 6 TPI WRECKER™ with Carbide Teeth SAWZALL® Blade is the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The Milwaukee WRECKER™ blade offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carbide Teeth products cut longer, cut more, and cut faster than other carbide-teeth blades on the market.
features
- 6TPI design for material versatility and fast demolition
- Fang Tip™ design for rapid plunge cutting into wood
- Carbide teeth for up to 50x Life of bi-metal blades
- Ability to cut clean wood to thick metals Large gullets for easier debris removal
| Blade Length | 12 in |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Multi-Purpose |
| Blade Thickness | 0.05 in |
| Tooth Count | 70 |
| Blade Cutting Material | Carbide Tipped |
| Teeth Per Inch | 6 |
| Weight | 0.15 LB |
| EAN or UPC | 45242568000 |

