- 3.6 in Length
- 10 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses t-shank and fits Milwaukee jig saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.
features
- Double relief angle reduces tooth stress for long life.on
- Precision forming process creates sharper teeth for fast cutting.
- Matrix II bi-metal teeth for greater durability.
- 5 Blades per package
| Blade Type | Multi-Material |
| Blade Cutting Material | Bi-Metal |
| Teeth Per Inch | 10 |
| Shank | 1/2 in |
| No. of Teeth | 35 |
| Length | 3.6 in |
| Thickness | 0.035 in |
| Thickness A [Min] | 0.035 in |
| Width | 0.3 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242082797 |

