- 6 in Length
- 4/6 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize cutting performance in nail embedded wood.
features
- Matrix II bi-metal teeth for greater durability
- Precision forming process creates sharper teeth for fast cutting
- Double relief angle reduces tooth stress for long life
- Easy to install
| Blade Type | Wood |
| Thickness A [Min] | 0.05 in |
| Shank | 1/2 in |
| No. of Teeth | 30 |
| Thickness | 0.05 in |
| Length | 6 in |
| Width | 3/4 in |
| Blade Cutting Material | Bi-Metal |
| Teeth Per Inch | 4/6 |
| Weight | 0.21 LB |
| EAN or UPC | 45242082728 |

