- 2 1/2 in Length
- 3 Teeth Per Inch
- Multi-Material Blade Type
description
- The drywall access SAWZALL® blade has been engineered to specifically address the frustrations encountered when doing plumbing and electrical service work behind installed drywall. The new drywall access blade is only 2-1/2 in. long, optimized to cleanly cut through up to 5/8 in. drywall but avoid damage to pipe and wire behind the wall. The blade’s unique multi-directional tooth design allows the user to cut in all directions, for maximum finesse in small diameter cutting.
features
- Ideal for servicing plumbing and electrical
- Optimized length to minimize damage to pipe and wire
- Cut all directions
- Fast plunge
| Thickness | 0.04 in |
| No. of Teeth | 3 |
| Teeth Per Inch | 3 |
| Blade Cutting Material | Bi-Metal |
| Width | 1/4 in |
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.04 in |
| Length | 2 1/2 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242300181 |

