- 7 3/8 in Length
- 4 Teeth Per Inch
- Multi-Material Blade Type
description
- The rough-in SAWZALL® blade has been engineered to solve the unique frustrations encountered when cutting through-holes during rough-in work. It cuts easily controlled small diameter holes in nail embedded wood like no other blade on the market.
features
- Low blade profile cuts 2-1/8 in. diameter holes for 1-1/2 in. PVC pipe
- 7-3/8 in. length allows blade to cut holes through double top plates
- Nail Guard™: unique design protects against tooth fracture when cutting holes through nail embedded wood
- Fang Tip™: Fang tip delivers fast plunge cutting through bottom plates and sub floors
| Blade Type | Multi-Material |
| Blade Cutting Material | Bi-Metal |
| Length | 7 3/8 in |
| Teeth Per Inch | 4 |
| No. of Teeth | 42 |
| Thickness A [Min] | 0.2 in |
| Thickness | 0.2 in |
| Weight | 0.32 LB |
| EAN or UPC | 45242253289 |

