- 6 in Length
- Tile Blade Type
description
- Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
features
- Tungsten Carbide for long life
- 1/2 in. universal tang fits all SAWZALL
- 3 blades per pouch
- Coarse grit for fast cutting
| Length | 6 in |
| Width | 3/4 in |
| Blade Type | Tile |
| Shank | 1/2 in |
| Thickness | 0.032 in |
| Thickness A [Min] | 0.032 in |
| Blade Cutting Material | Carbide |
| Teeth Per Inch | N/A |
| Weight | 0.12 LB |
| EAN or UPC | 45242081950 |

