- 12 in Length
- 4-5 Teeth Per Inch
- Wood Blade Type
description
- The Milwaukee 12 in. 4/5 TPI pruning reciprocating saw blade is made of grey steel and features a staggered tooth pattern that's ideal for pruning. It has sharp, fleam ground teeth for efficient cutting. Its extra deep gullets easily remove chips for fast cutting.
features
- Staggered tooth pattern with 4 - 5 teeth per in.
- Induction hardened teeth for long life
- Unique fleam ground teeth cut in both directions for clean cuts
- Extra deep gullets easily remove chips for fast cutting
| Thickness A [Min] | 0.2 in |
| Width | 0.6 in |
| Blade Cutting Material | Steel |
| Length | 12 in |
| No. of Teeth | 48 |
| Blade Type | Wood |
| Thickness | 0.2 in |
| Teeth Per Inch | 4-5 |
| Weight | 0.15 LB |
| EAN or UPC | 45242192212 |

