- 12 in Length
- 5 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Designed for maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. Recommended for pruning trees, smooth sawing green woods.
features
- 1/2 in. universal tang fits all SAWZALL
- Pruning blade, high alloy steel
- Deep tooth design, Fleam filed, clean cuts wood fibers
- 5 per package
| Thickness | 0.06 in |
| Blade Cutting Material | Bi-Metal |
| Thickness A [Min] | 0.06 in |
| Teeth Per Inch | 5 |
| Blade Type | Wood |
| Width | 1 in |
| Shank | 1/2 in |
| Body Type | Straight |
| Length | 12 in |
| No. of Teeth | 5 |
| Weight | 0.46 LB |
| EAN or UPC | 45242081769 |

