Skip to content Skip to navigation menu
Sawzall® Blade

48-00-1302

Sawzall® Blade
Item #103964564
  • Pruning
  • 6 Teeth per Inch
  • 12" Length
Sawzall® Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pruning
  • 6 Teeth per Inch
  • 12" Length
Shank 1/2 in
Teeth Per Inch 6
Blade Type Pruning
Length 12 in
Thickness N/A
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison