- Metal Cutting
- 10 Teeth per Inch
- 4" Length
| Blade Type | Metal Cutting |
| Shank | 1/2 in |
| Teeth Per Inch | 10 |
| Thickness | N/A |
| Length | 4 in |
| Weight | 0.21 LB |
| Blade Type | Metal Cutting |
| Shank | 1/2 in |
| Teeth Per Inch | 10 |
| Thickness | N/A |
| Length | 4 in |
| Weight | 0.21 LB |