- Metal Scroll Cutting
- 10 Teeth per Inch
- 3 5/8" Length
| Teeth Per Inch | 10 |
| Blade Type | Metal Scroll Cutting |
| Length | 3 5/8 in |
| Shank | 1/2 in |
| Thickness | N/A |
| Weight | 0.11 LB |
| Teeth Per Inch | 10 |
| Blade Type | Metal Scroll Cutting |
| Length | 3 5/8 in |
| Shank | 1/2 in |
| Thickness | N/A |
| Weight | 0.11 LB |